Motion
KHNVN-1/2NPT-3333

HYDAC CORP
KHNVN-1/2NPT-3333

Ball Valve - 2-Way, Stainless Steel Body, Offset Handle
Mi Item #08597515
MFR #KHNVN-1/2NPT-3333
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHNVN-1/2NPT-3333

Ball Valve - 2-Way, Stainless Steel Body, Offset Handle
Mi Item #08597515
MFR #KHNVN-1/2NPT-3333

Mfr description
KHNVN-1/2NPT-3333
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Weight
    0.7400 lbs

Details

  • Body Material
    Stainless Steel
  • Connection Type
    NPT
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Polytetrafluoroethylene (PTFE)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)