Motion
0185 R 010 BN4HC /-V

HYDAC CORP
0185 R 010 BN4HC /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08597534
MFR #0185 R 010 BN4HC /-V
Price$205.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 010 BN4HC /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08597534
MFR #0185 R 010 BN4HC /-V

Mfr description
0185 R 010 BN4HC /-V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.66/each

Specifications

Details

  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)