Motion
0500 R 005 ON /-V

HYDAC CORP
0500 R 005 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08597624
MFR #0500 R 005 ON /-V
Price$425.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 R 005 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08597624
MFR #0500 R 005 ON /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$425.16/each

Specifications

Dimensions

  • Element Size
    0500
  • Height
    11.0000 in,275 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    11.0000 in,275 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Overall Diameter
    3.7000 in,95 mm
  • Overall Length
    11.0000 in, 275 mm
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0500 R 005 ON /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought