Motion
2090222

HYDAC CORP
2090222

HF3P-04TFXXA1.0/12
Mi Item #08597739
MFR #2090222
Price$1,623.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2090222

HF3P-04TFXXA1.0/12
Mi Item #08597739
MFR #2090222

Mfr description
HF3P-04TFXXA1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,623.53/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    10.0000 in
  • Overall Width
    6.3000 in
  • Pipe Size
    1.5000 in
  • Weight
    49.2 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    High Pressure Filter
  • Flow Rate
    106 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    O-ring seals, Poppet-type bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    420 bar, 6090 psi
  • Maximum Flow Rate
    28 gpm, 106 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF3P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)