Motion
MFXBN/HC100GI5BF3.0/-B3.5

HYDAC CORP
MFXBN/HC100GI5BF3.0/-B3.5

Inline Medium Pressure Filter - MFX Series, 100.0000 Size, 5 micron, 26 gpm, 725 psi, 50 bar Max, Bf = Visual Analog, 50 psi Bypass Cracking Pressure
Mi Item #08597776
MFR #MFXBN/HC100GI5BF3.0/-B3.5
Price$535.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC100GI5BF3.0/-B3.5

Inline Medium Pressure Filter - MFX Series, 100.0000 Size, 5 micron, 26 gpm, 725 psi, 50 bar Max, Bf = Visual Analog, 50 psi Bypass Cracking Pressure
Mi Item #08597776
MFR #MFXBN/HC100GI5BF3.0/-B3.5

Mfr description
MFXBN/HC100GI5BF3.0/-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.88/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-12
  • Port 2 Size/Type
    SAE-12
  • Port Size
    3/4 in, 19.05 mm
  • Size
    100.0000
  • Weight
    3.30 lbs, 1.50 kg

Details

  • Additional Details
    Port Configuration, SAE-12 Straight Thread, Indication Type, BF = Visual Analog, Type Number, 3, Modification Number, 0, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Flow Direction, Inside - Outside, Element K Factors, 0.494, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), -10 %
  • Bowl Material
    Extruded Aluminum
  • Bowl Style
    Metal
  • Burst Pressure
    2600 psi, 183 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    725 psi, 50 bar
  • Filter Rating
    5 micron
  • Filter Type
    In-Line Medium Pressure Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, And High Water Based Fluids Compatible With Nitrile Rubber (Nbr) Seals
  • Head Material
    Aluminum
  • Indicator Type
    Bf = Visual Analog
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    26 gpm
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFX
  • Valve Bypass Cracking Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)