Motion
2091191

HYDAC CORP
2091191

Duplex Pressure Filter - 3 μm
Mi Item #08598007
MFR #2091191
Price$7,299.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091191

Duplex Pressure Filter - 3 μm
Mi Item #08598007
MFR #2091191

Mfr description
DFDKBH/HC280QLF3B1.1/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,299.80/each

Specifications

Dimensions

  • Overall Height
    20.6900 in
  • Overall Width
    8.6700 in
  • Weight
    99.3 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Cartridge
  • Filter Rating
    3 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    132 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm 132 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)