Motion
2091379

HYDAC CORP
2091379

High Pressure Filter - 6 μm
Mi Item #08598025
MFR #2091379
Price$974.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091379

High Pressure Filter - 6 μm
Mi Item #08598025
MFR #2091379

Mfr description
HF2P-BH-04OP6CB1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.88/each

Specifications

Dimensions

  • Overall Height
    8.3400 in
  • Overall Width
    4.0900 in
  • Weight
    10.7 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Differential Pressure Indicators have no external dynamic seal | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    6 μm
  • Flow Rate
    60 l/min
  • Material
    Ductile Iron
  • Max Pressure
    276 bar, 4000 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Media Material
    Betamicron
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)