Motion
2091576

HYDAC CORP
2091576

Duplex Return Filter for Lube Oil Application - 5 μm
Mi Item #08598075
MFR #2091576
Price$15,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091576

Duplex Return Filter for Lube Oil Application - 5 μm
Mi Item #08598075
MFR #2091576

Mfr description
RFLD ON 1301DAS5D1.1/V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,760.39/each

Specifications

Dimensions

  • Overall Height
    29.3700 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 76
  • Weight
    223 lbs

Details

  • Additional Details
    Differential Pressure Indicators have no external dynamic seal | Bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    5 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)