Motion
2091650

HYDAC CORP
2091650

Medium Pressure Filter - 10 μm
Mi Item #08598101
MFR #2091650
Price$1,182.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091650

Medium Pressure Filter - 10 μm
Mi Item #08598101
MFR #2091650

Mfr description
FLNBN/HC250DE10A1.1/12V-B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.53/each

Specifications

Dimensions

  • Overall Height
    14.3700 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Flow Rate
    250 l/min
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Series
    FLN
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)