Motion
2091855

HYDAC CORP
2091855

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08598137
MFR #2091855
Price$20,559.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091855

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08598137
MFR #2091855

Mfr description
NFDP/HC2610DAP10B2.1/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,559.71/each

Specifications

Dimensions

  • Overall Height
    50.3800 in
  • Overall Width
    31.1000 in
  • Pipe Size
    SAE DN 102
  • Weight
    308.7 lbs

Details

  • Additional Details
    Differential Pressure Indicator | SAE DN flange porting | O-Ring seals | Removable lid | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Paper
  • Element Type
    Paper
  • Filter Rating
    10 μm
  • Flow Rate
    1700 l/min
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    449.092 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)