Motion
2091867

HYDAC CORP
2091867

Duplex Return Filter - 25 μm
Mi Item #08598147
MFR #2091867
Price$3,802.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091867

Duplex Return Filter - 25 μm
Mi Item #08598147
MFR #2091867

Mfr description
FLNDBN/HC250DDF25C1.2/12V-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,802.68/each

Specifications

Dimensions

  • Overall Height
    15.1200 in
  • Overall Width
    11.0200 in

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Aluminum
  • Filter Rating
    25 μm
  • Flow Rate
    250 l/min
  • Included Options
    Differential Pressure Indicator, Integral Bypass Valve
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Operating Temperature Range
    212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)