Motion
2091896

HYDAC CORP
2091896

Modular Inline Return Filter - 20 μm
MI ITEM #08598157
MFR #2091896
Price$6,109.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091896

Modular Inline Return Filter - 20 μm
MI ITEM #08598157
MFR #2091896

Mfr description
NFHW/HC1300EP149B1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,109.39/each

Specifications

Dimensions

  • Overall Height
    26.5600 in
  • Overall Width
    264.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    SAE DN flange porting (sizes 1300-10400) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Filter Rating
    20 μm
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Micron Rating
    20 µm
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Seal Material
    NBR
  • Series
    NFH
  • Type
    Modular Inline Return Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)