Motion
2091924

HYDAC CORP
2091924

Duplex Return Filter for Low Pressure Application - 5 μm
MI ITEM #08598162
MFR #2091924
Price$21,762.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2091924

Duplex Return Filter for Low Pressure Application - 5 μm
MI ITEM #08598162
MFR #2091924

Mfr description
NFHD ON 2600EAP5A1.1/16V-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,762.02/each

Specifications

Dimensions

  • Overall Height
    54.0900 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    357 lbs

Details

  • Additional Details
    O-ring seals | Differential Pressure Indicators | Floor Mounting Brackets
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    5 μm
  • Flow Rate
    1700 l/min
  • Material
    Steel
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)