Motion
2092069

HYDAC CORP
2092069

Duplex Return Filter - 200 μm
Mi Item #08598199
MFR #2092069
Price$5,697.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092069

Duplex Return Filter - 200 μm
Mi Item #08598199
MFR #2092069

Mfr description
FLNDW/HC250DDF200D1.2/12B7-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,697.08/each

Specifications

Dimensions

  • Overall Height
    15.1200 in
  • Overall Width
    11.0200 in

Details

  • Body Material
    Aluminum
  • Filter Rating
    200 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    250 l/min
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    200 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)