Motion
2092195

HYDAC CORP
2092195

Duplex Return Filter for Lube Oil Application - 25 µm
Mi Item #08598228
MFR #2092195
Price$4,002.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092195

Duplex Return Filter for Lube Oil Application - 25 µm
Mi Item #08598228
MFR #2092195

Mfr description
RFLDW/HC111EAI25A1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,002.43/each

Specifications

Dimensions

  • Overall Height
    10.3500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    40.70 lbs

Details

  • Element Material
    HC, Wire Mesh
  • Element Type
    Wire Mesh/HC
  • Filter Rating
    25 µm
  • Flow Rate
    110 L/min, 29 gpm
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm 110 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)