Motion
2092196

HYDAC CORP
2092196

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08598229
MFR #2092196
Price$13,113.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092196

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08598229
MFR #2092196

Mfr description
RFLD ON 851DAS10B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,113.56/each

Specifications

Dimensions

  • Overall Height
    25.5900 in
  • Overall Width
    6.2500 in
  • Pipe Size
    SAE DN 76
  • Weight
    143.3 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 111-1301) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    10 μm
  • Filter Type
    In-Line Duplex Industrial, Lube
  • Flow Rate
    850 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    225 gpm 850 L/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)