Motion
2092238

HYDAC CORP
2092238

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08598238
MFR #2092238
Price$3,898.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092238

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08598238
MFR #2092238

Mfr description
RFLD ON 111EAI10A1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,898.55/each

Specifications

Dimensions

  • Overall Height
    10.3500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    40.70 lbs

Details

  • Additional Details
    SAE DN flange porting | O-Ring seals | Removable lid | Differential Pressure Indicators | Bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Flow Rate
    110 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm 110 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)