Motion
2092290

HYDAC CORP
2092290

Duplex Return Filter - 50 μm
Mi Item #08598253
MFR #2092290
Price$5,716.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092290

Duplex Return Filter - 50 μm
Mi Item #08598253
MFR #2092290

Mfr description
FLNDW/HC250DDF50D1.2/12V-B7-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,716.85/each

Specifications

Dimensions

  • Overall Height
    15.1200 in
  • Overall Width
    11.0200 in

Details

  • Additional Details
    O-Ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance | Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum
  • Filter Rating
    50 μm
  • Filter Type
    Return Line
  • Flow Rate
    250 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    50 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)