Motion
2092294

HYDAC CORP
2092294

High Pressure Filter - 30 mm, 5 μm
Mi Item #08598256
MFR #2092294
Price$8,453.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092294

High Pressure Filter - 30 mm, 5 μm
Mi Item #08598256
MFR #2092294

Mfr description
DFBH/HC1320QE5D2.0/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,453.65/each

Specifications

Dimensions

  • Overall Height
    32.9900 in
  • Overall Width
    6.0600 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    75.2 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    5 μm
  • Flow Rate
    416 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    110 gpm 416 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)