1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2092436
Flow Control Valve - 29 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure
MI ITEM #
08598292
MFR #
2092436
Price
$458.01
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
HYDAC CORP 2092436
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2092436
Flow Control Valve - 29 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure
MI ITEM #
08598292
MFR #
2092436
Mfr description
RV-40-01.X/5- 29
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$458
.01
/each
Add to Cart
Specifications
Details
Body Material
Carbon Steel
Cracking Pressure
29 psi
Max Operating Temperature
212 °F
Maximum Flow Rate
150 gpm
Maximum Operating Pressure
5000 psi
Mounting Type
Inline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items