Motion
2092595

HYDAC CORP
2092595

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08598332
MFR #2092595
Price$50,213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092595

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08598332
MFR #2092595

Mfr description
NFD ON 5210DAP5LE2.0/D-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,213.69/each

Specifications

Dimensions

  • Overall Height
    49.4000 in
  • Overall Width
    61.5600 in
  • Pipe Size
    SAE DN 102
  • Weight
    610.3 lbs

Details

  • Additional Details
    SAE DN flange porting | O-Ring seals | Removable lid | Differential Pressure Indicators | Bypass valve located in the element
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    5 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)