Motion
0110 R 020 P/HC-V

HYDAC CORP
0110 R 020 P/HC-V

Hydraulic Return Filter Element - Return, P/HC - Paper, 20 micron
MI ITEM #08598353
MFR #0110 R 020 P/HC-V
Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 R 020 P/HC-V

Hydraulic Return Filter Element - Return, P/HC - Paper, 20 micron
MI ITEM #08598353
MFR #0110 R 020 P/HC-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.25/each

Specifications

Dimensions

  • Element Size
    0110

Details

  • Element Application
    Return
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Micron Rating
    20 micron
  • Seal Material
    NBR
  • Series
    R
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Overview

Mfr description
0110 R 020 P/HC-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought