Motion
2092795

HYDAC CORP
2092795

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #08598384
MFR #2092795
Price$22,169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092795

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #08598384
MFR #2092795

Mfr description
NFHD ON 2600EAP3D1.1/16B6L24-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,169.35/each

Specifications

Dimensions

  • Overall Height
    54.0900 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    357 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Optimicron Element Material | Steel Head Material | SAE DN Flange Ports
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Cartridge
  • Filter Rating
    3 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Floor Mounting Brackets
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Material
    Optimicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)