Motion
2092995

HYDAC CORP
2092995

High Pressure Filter - 3 μm
Mi Item #08598438
MFR #2092995
Price$8,305.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2092995

High Pressure Filter - 3 μm
Mi Item #08598438
MFR #2092995

Mfr description
DFPBH/HC1320QD3D2.1/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,305.36/each

Specifications

Dimensions

  • Filter Size
    1320
  • Overall Height
    32.4800 in
  • Overall Width
    6.6100 in
  • Weight
    103.9 lbs

Details

  • Additional Details
    Top manifold-mount | O-ring seals | Screw-in bowl or lid | HYDAC Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Flow Rate
    680 l/min
  • Included Options
    O-ring seals, Poppet-type bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    180 gpm, 680 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)