Motion
2093145

HYDAC CORP
2093145

Hydraulic Filter Element - 0160, 10 μm, Polyester Fleece, Cellulose
Mi Item #08598472
MFR #2093145
Price$116.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093145

Hydraulic Filter Element - 0160, 10 μm, Polyester Fleece, Cellulose
Mi Item #08598472
MFR #2093145

Mfr description
0160 R 010 P/HC /-B1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.68/each

Specifications

Dimensions

  • Diameter
    2.9000 in
  • Element Length
    5.7000 in
  • Filter Size
    0160
  • Overall Height
    5.7000 in
  • Overall Length
    5.7000 in
  • Overall Width
    2.9000 in

Details

  • Additional Details
    Stat-Free: No | Flow Direction: Outside - In
  • Body Material
    Polyester
  • Efficiency Rating
    10 µm
  • Element Material
    Cellulose, Polyester Fleece
  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Filter Rating
    10 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Included Options
    Bypass Valve
  • Material
    Polyester
  • Max Operating Temperature
    212 °F
  • Max Pressure
    1.0 MPa, 10 bar
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Cellulose, Polyester Fleece
  • Media Type
    Cellulose
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)