Motion
2093164

HYDAC CORP
2093164

Duplex Pressure Filter - 1.5000 in, 10 μm
Mi Item #08598482
MFR #2093164
Price$7,373.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093164

Duplex Pressure Filter - 1.5000 in, 10 μm
Mi Item #08598482
MFR #2093164

Mfr description
FMNDBH/HC250LDF10D1.2/12V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,373.96/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    15.4900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    59.80 lbs

Details

  • Additional Details
    Choice deg F SAE threaded | BSPP or SAE DN flange porting | O-ring seals | Removable bowl | Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    250 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    66 gpm 250 L/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)