Motion
2093166

HYDAC CORP
2093166

High Pressure Filter - 0.6890 in, 5 μm
Mi Item #08598484
MFR #2093166
Price$1,496.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093166

High Pressure Filter - 0.6890 in, 5 μm
Mi Item #08598484
MFR #2093166

Mfr description
DFPBH/HC110QB5B1.0/V-W-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,496.95/each

Specifications

Dimensions

  • Filter Size
    110
  • Overall Height
    7.9900 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Port Size
    0.6890 in
  • Weight
    13.3 lbs

Details

  • Additional Details
    Water Emulsions (HFA | HFC) | Element Specially Designed to Minimize Electrostatic Charge Generation | Non-welded housing design reduces stress concentrations and prevents fatigue failure | Differential Pressure Indicators have no external dynamic seal | Silicone Free
  • Body Material
    Ductile Iron
  • Bowl Options
    Screw-in Bowl
  • Filter Rating
    5 μm
  • Filter Type
    High Pressure
  • Flow Rate
    110 l/min
  • Fluid Comp
    HFA, HFC, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Poppet-type bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)