Motion
2093176

HYDAC CORP
2093176

Duplex Return Filter for Lube Oil Application - 200 μm
Mi Item #08598490
MFR #2093176
Price$16,874.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093176

Duplex Return Filter for Lube Oil Application - 200 μm
Mi Item #08598490
MFR #2093176

Mfr description
RFLDW/HC1301DAT149B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,874.70/each

Specifications

Dimensions

  • Overall Height
    29.3700 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 102
  • Weight
    223 lbs

Details

  • Additional Details
    Wire Mesh Reinforced | Ductile Iron Head Material | Nitrile Rubber (NBR) Seals
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Rating
    200 μm
  • Filter Type
    Return Line
  • Flow Rate
    1300 l/min
  • Fluid Comp
    Oil, Petroleum Based Fluids, Synthetic Lubricants, Water Emulsions, Water Glycol
  • Included Options
    Integral Bypass Valve
  • Material
    Ductile Iron
  • Max Pressure
    40 bar, 580 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    200 µm
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)