Motion
2093231

HYDAC CORP
2093231

Duplex Pressure Filter - 1.5000 in, 3 μm
Mi Item #08598500
MFR #2093231
Price$6,982.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093231

Duplex Pressure Filter - 1.5000 in, 3 μm
Mi Item #08598500
MFR #2093231

Mfr description
FMNDBN/HC160LDF3D1.2/12V-B7-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,982.43/each

Specifications

Dimensions

  • Filter Size
    160
  • Overall Height
    11.9500 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    52.7 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Flow Rate
    160 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Air Flow
    42 gpm
  • Maximum Flow Rate
    42 gpm 160 L/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)