1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2093425
Hydraulic Filter Element - 10 µm
Mi Item #
08598551
MFR #
2093425
Price
$1,252.38
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 2093425
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2093425
Hydraulic Filter Element - 10 µm
Mi Item #
08598551
MFR #
2093425
Mfr description
2600 R 015 MM /-KB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,252
.38
/each
Add to Cart
Specifications
Details
Filter Rating
10 µm
Material
Microglass
Max Operating Temperature
212 °F
Type
Hydraulic Filter Element
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items