Motion
2093527

HYDAC CORP
2093527

Breather - Breather, 3.2700 in Dia., Durable Synthetic Material Filler Material
Mi Item #08598579
MFR #2093527
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093527

Breather - Breather, 3.2700 in Dia., Durable Synthetic Material Filler Material
Mi Item #08598579
MFR #2093527

Mfr description
BF P 30 N 3 W 2.0 /-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.04/each

Specifications

Dimensions

  • Diameter
    3.2700 in

Details

  • Filler Material
    Durable Synthetic Material
  • Filter Type
    Breather
  • Maximum Flow Rate
    230 gpm
  • Operating Temperature Range
    -22 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)