Motion
2093655

HYDAC CORP
2093655

Duplex Return Filter - 6 μm
Mi Item #08598627
MFR #2093655
Price$4,538.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093655

Duplex Return Filter - 6 μm
Mi Item #08598627
MFR #2093655

Mfr description
FLNDBN/HC400DDF6C1.2/12V-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,538.28/each

Specifications

Dimensions

  • Overall Height
    21.0200 in
  • Overall Width
    11.0200 in

Details

  • Additional Details
    Differential Pressure Indicator | For Hydraulic Systems
  • Body Material
    Aluminum
  • Filter Rating
    6 μm
  • Flow Rate
    400 l/min
  • Fluid Comp
    Petroleum Based Fluids, Synthetic Lubricants, Water Glycol
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)