Motion
MFP90CUD10B1.1/3B3.4

HYDAC CORP
MFP90CUD10B1.1/3B3.4

MFP90CUD10B1.1/3B3.4
Mi Item #08598754
MFR #MFP90CUD10B1.1/3B3.4
Price$352.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFP90CUD10B1.1/3B3.4

MFP90CUD10B1.1/3B3.4
Mi Item #08598754
MFR #MFP90CUD10B1.1/3B3.4

Mfr description
MFP90CUD10B1.1/3B3.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.01/each

Specifications

Dimensions

  • Filter Size
    90

Details

  • Beta Rating
    Nominal
  • Bypass
    3.4 bar
  • Clogging Indicator Type
    Pop-up Indicator (auto reset)
  • Collapse Rating
    5.5 bar
  • Element Type
    Spin-On (Single)
  • Filter Material
    Cellulose
  • Filter Media Membane Material
    Cellulose;Nominal
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    57 L/min, 15 gpm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -10 °C, 14 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)