Motion
2094107

HYDAC CORP
2094107

Return Filter for Lube Oil Application - 100 μm
Mi Item #08598756
MFR #2094107
Price$7,233.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094107

Return Filter for Lube Oil Application - 100 μm
Mi Item #08598756
MFR #2094107

Mfr description
RFLW/HC851DN74A1.0/B0.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,233.57/each

Specifications

Dimensions

  • Overall Height
    24.0900 in
  • Overall Width
    11.2600 in
  • Weight
    84.9 lbs

Details

  • Additional Details
    Removable lid requires minimal clearance to remove the element for replacement | Differential Pressure Indicators have no external dynamic seal | Bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    HC, Wire Mesh
  • Filter Rating
    100 μm
  • Flow Rate
    850 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    225 gpm, 850 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    100 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFL Cast
  • Type
    Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)