Motion
2094135

HYDAC CORP
2094135

Duplex Pressure Filter - 1.2500 in, 10 μm
MI ITEM #08598770
MFR #2094135
Price$7,251.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094135

Duplex Pressure Filter - 1.2500 in, 10 μm
MI ITEM #08598770
MFR #2094135

Mfr description
FMNDBH/HC160LDE10D1.2/12V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,251.34/each

Specifications

Dimensions

  • Filter Size
    160
  • Overall Height
    11.9500 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.2500 in
  • Port Size
    1.2500 in
  • Weight
    52.7 lbs

Details

  • Additional Details
    Choice deg F SAE threaded | BSPP or SAE DN flange porting | O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance | Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    160 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    207 bar, 3000 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)