Motion
0015 D 010 W/V (CP)

HYDAC CORP
0015 D 010 W/V (CP)

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 10 micron
MI ITEM #08598775
MFR #0015 D 010 W/V (CP)
Price$143.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0015 D 010 W/V (CP)

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 10 micron
MI ITEM #08598775
MFR #0015 D 010 W/V (CP)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.88/each

Specifications

Details

  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W

Overview

Mfr description
0015 D 010 W/V (CP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought