Motion
2094181

HYDAC CORP
2094181

High Pressure Filter - 3 μm
MI ITEM #08598791
MFR #2094181
Price$2,597.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094181

High Pressure Filter - 3 μm
MI ITEM #08598791
MFR #2094181

Mfr description
HF4P-BN/AM-18P3A1.1/V-B6-SO103H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,597.39/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    HC (Betamicron Low Collapse) Elements For Phosphate Ester Fluids | Non-welded housing design reduces stress concentrations and prevents fatigue failure | Choice deg F BSPP | SAE straight thread O-ring boss | manifold-mount | and SAE Flange porting (sizes 9.0000 in-27.0000 in) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron Low Collapse
  • Element Type
    Betamicron Low Collapse
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Phosphate Ester Fluids, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron Low Collapse
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)