Motion
2094274

HYDAC CORP
2094274

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #08598809
MFR #2094274
Price$4,635.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094274

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #08598809
MFR #2094274

Mfr description
RFD ON 330VAL3B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,635.17/each

Specifications

Dimensions

  • Filter Size
    330
  • Overall Height
    12.2800 in
  • Overall Width
    15.9100 in
  • Pipe Size
    SAE DN 51
  • Weight
    29.6 lbs

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Aluminum
  • Filter Rating
    3 μm
  • Flow Rate
    330 l/min
  • Included Options
    Bypass Valve
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)