Motion
2094499

HYDAC CORP
2094499

Hydraulic Filter Element - 3 μm
Mi Item #08598877
MFR #2094499
Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094499

Hydraulic Filter Element - 3 μm
Mi Item #08598877
MFR #2094499

Mfr description
0240 D 003 BN/AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.43/each

Specifications

Dimensions

  • Diameter
    2.7000 in
  • Element Length
    6.9000 in
  • Overall Height
    6.9000 in
  • Overall Length
    6.9000 in

Details

  • Efficiency Rating
    99.5 %
  • Filter Material
    Microglass
  • Filter Rating
    3 μm
  • Filter Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    160 °F
  • Maximum Temperature
    160 °F
  • Media Type
    AM=Beta | Aquamicron
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 160 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type D
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)