Motion
2094523

HYDAC CORP
2094523

Hydraulic Filter Element - OFCD-MV Series, OFS-AM Series, OF5HD-HV Series, MAFH-E Series, 3 μm, Microglass
Mi Item #08598886
MFR #2094523
Price$244.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094523

Hydraulic Filter Element - OFCD-MV Series, OFS-AM Series, OF5HD-HV Series, MAFH-E Series, 3 μm, Microglass
Mi Item #08598886
MFR #2094523

Mfr description
5.03.18 D 03 BN4 /-V-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.73/each

Specifications

Dimensions

  • Diameter
    3.9400 in
  • Overall Height
    18.5000 in

Details

  • Additional Details
    Betamicron GeoSeal (r) replacement elements
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Filter Rating
    3 μm
  • Filter Type
    Hydraulic Filter Element
  • For Use With
    MAFH-E Series, OF5HD-HV Series, OFCD-MV Series, OFS-AM Series
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Type
    HC=Betamicron Low Collapse
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Fluoro Elastomer (FPM)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)