Motion
2094617

HYDAC CORP
2094617

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #08598915
MFR #2094617
Price$20,144.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094617

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #08598915
MFR #2094617

Mfr description
NFHD ON 1300EAP10BM1.1/16VB6-39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,144.45/each

Specifications

Dimensions

  • Body Size
    102 mm
  • Overall Height
    36.8100 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    302.10 lbs

Details

  • Additional Details
    SAE DN flange porting | O-ring seals | Removable lid | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    10 μm
  • Filter Type
    Return Line
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Steel
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Material
    Optimicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)