Motion
2094631

HYDAC CORP
2094631

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08598924
MFR #2094631
Price$12,817.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094631

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08598924
MFR #2094631

Mfr description
RFD ON 950DAO5C1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,817.94/each

Specifications

Dimensions

  • Overall Height
    18.7900 in
  • Overall Width
    25.2000 in
  • Pipe Size
    SAE DN 102
  • Weight
    231.5 lbs

Details

  • Additional Details
    Ductile Iron Head Material | Nitrile Rubber (NBR) Seals | SAE DN Flange Ports
  • Body Material
    Ductile Iron
  • Filter Rating
    5 μm
  • Filter Type
    In-Line Duplex Industrial, In-Tank
  • Flow Rate
    950 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    251 gpm, 950 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)