Motion
MFM ON 75LI10B4.0/B7

HYDAC CORP
MFM ON 75LI10B4.0/B7

Inline High Pressure Filter - MFM Series, 75.0000 Size, 10 micron, 20 gpm, 76 L/min, 4062 psi, 280 bar Max, B = Pop-Up Indicator (Auto Reset) - Top Mount Only, 101.50 psi Bypass Cracking Pressure
Mi Item #08598990
MFR #MFM ON 75LI10B4.0/B7
Price$563.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 75LI10B4.0/B7

Inline High Pressure Filter - MFM Series, 75.0000 Size, 10 micron, 20 gpm, 76 L/min, 4062 psi, 280 bar Max, B = Pop-Up Indicator (Auto Reset) - Top Mount Only, 101.50 psi Bypass Cracking Pressure
Mi Item #08598990
MFR #MFM ON 75LI10B4.0/B7

Mfr description
MFM ON 75LI10B4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.08/each

Specifications

Dimensions

  • Overall Length
    257 mm
  • Size
    75.0000
  • Weight
    10.40 lbs, 4.72 kg

Details

  • Additional Details
    Modification Number, Latest Version Always Supplied, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (more than =3000 PSI), Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    13920 psi, 960 bar
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    4060 psi, 280 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Line High Pressure Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    B = Pop-Up Indicator (Auto Reset) - Top Mount Only
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    76 L/min, 20 gpm
  • Maximum Operating Pressure
    280 bar, 4062 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    4 Mounting Holes
  • Seal Material
    NBR = Perbunan
  • Series
    MFM
  • Standards Met
    ISO 2943
  • Valve Bypass Cracking Pressure
    101.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)