Motion
2096080

HYDAC CORP
2096080

Duplex Return Filter for Lube Oil Application - 15 μm
Mi Item #08599266
MFR #2096080
Price$7,244.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096080

Duplex Return Filter for Lube Oil Application - 15 μm
Mi Item #08599266
MFR #2096080

Mfr description
RFLDMM501DAL15D1.0/-L24M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,244.43/each

Specifications

Dimensions

  • Overall Height
    15.7500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 51
  • Weight
    85.8 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Mobilemicron
  • Element Type
    Duplex Return Filter
  • Filter Rating
    15 μm
  • Filter Type
    Return Line
  • Flow Rate
    500 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators, O-Ring seals
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    132 gpm, 500 l/min
  • Maximum Operating Pressure
    40 bar, 360 psi
  • Media Material
    Mobilemicron
  • Media Type
    Mobilemicron
  • Micron Rating
    15 µm
  • Minimum Operating Pressure
    40 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)