Motion
0400 DN 010 BN4HC /-SO103H

HYDAC CORP
0400 DN 010 BN4HC /-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
MI ITEM #08599308
MFR #0400 DN 010 BN4HC /-SO103H
Your Price$308.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 DN 010 BN4HC /-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
MI ITEM #08599308
MFR #0400 DN 010 BN4HC /-SO103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.20/each(List $354.44)

Overview

Mfr description
0400 DN 010 BN4HC /-SO103H

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    87 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated
  • Inside Diameter
    1.58 in | 40.1 mm
  • Length
    15.7 in | 400 mm
  • Outside Diameter
    3.1 in | 80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text