Motion
2096431

HYDAC CORP
2096431

High Pressure Filter - 9.0000 in, 74 μm
Mi Item #08599349
MFR #2096431
Price$3,814.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096431

High Pressure Filter - 9.0000 in, 74 μm
Mi Item #08599349
MFR #2096431

Mfr description
HF4P-W-09P74GC1.1/B3-SQ123
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,814.49/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Port Size
    9.0000 in
  • Weight
    69.9 lbs

Details

  • Additional Details
    C Function - Pressure Peak Suppression Up to 10 sec. | Cold Start Suppression deg F Switching Outputs (PNP Technique Positive Switching) Up to 25 °C
  • Body Material
    Ductile Iron
  • Element Material
    Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Material
    Wire Mesh
  • Filter Rating
    74 μm
  • Filter Type
    High Pressure
  • Flow Rate
    189 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    50 gpm, 189 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Wire Mesh
  • Micron Rating
    74 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)