Motion
DFV110TC20A1.0/12V

HYDAC CORP
DFV110TC20A1.0/12V

DF Series, 110 Size, 20 micron, 29 gpm, 6090 psi Max
Mi Item #08599357
MFR #DFV110TC20A1.0/12V
Price$1,682.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFV110TC20A1.0/12V

DF Series, 110 Size, 20 micron, 29 gpm, 6090 psi Max
Mi Item #08599357
MFR #DFV110TC20A1.0/12V

Mfr description
DFV110TC20A1.0/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,682.55/each

Specifications

Dimensions

  • Size
    110

Details

  • Filter Rating
    20 micron
  • Filter Type
    Inline Filter
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    6090 psi
  • Series
    DF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)