Motion
2096508

HYDAC CORP
2096508

High Pressure Filter - 0.7500 in, 12 μm
MI ITEM #08599380
MFR #2096508
Price$1,215.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096508

High Pressure Filter - 0.7500 in, 12 μm
MI ITEM #08599380
MFR #2096508

Mfr description
HF2P-BN-08OI12LZ1.2/0B3-BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.16/each

Specifications

Dimensions

  • Overall Height
    12.0900 in
  • Overall Width
    4.0200 in
  • Port Size
    0.7500 in
  • Weight
    14.3 lbs

Details

  • Additional Details
    Opel | Ford specification
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    12 μm
  • Flow Rate
    95 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    25 gpm 95 L/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Micron Rating
    12 µm
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)