Motion
2096827

HYDAC CORP
2096827

In-tank / Inline Low Pressure Filter - 4.0000 in, 40 μm
Mi Item #08599422
MFR #2096827
Price$5,342.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096827

In-tank / Inline Low Pressure Filter - 4.0000 in, 40 μm
Mi Item #08599422
MFR #2096827

Mfr description
NFAM1350DP40B2.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,342.12/each

Specifications

Dimensions

  • Overall Height
    26.8900 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    39.7 lbs

Details

  • Additional Details
    Nitrile rubber (NBR) (standard) | Aquamicron | Aluminum head | SAE DN 102 (4.0000 in.) Code 61 Flange
  • Body Material
    Aluminum
  • Element Material
    Aquamicron
  • Element Type
    In-Tank, Inline Low Pressure Filter
  • Filter Rating
    40 μm
  • Filter Type
    In-Line Low Pressure, In-Tank
  • Flow Rate
    1300 l/min
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Aquamicron
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)