Motion
2096876

HYDAC CORP
2096876

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 15 gpm Max Flow, 0.7500 in Port Size
Mi Item #08599452
MFR #2096876
Price$168.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096876

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 15 gpm Max Flow, 0.7500 in Port Size
Mi Item #08599452
MFR #2096876

Mfr description
MFBN80AUD5A1.0/3B3.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.52/each

Specifications

Dimensions

  • Port Size
    0.7500 in

Details

  • Clogging Indicator Type
    A
  • Filter Material
    Microglass
  • Filter Media Membane Material
    Betamicron (Low Collapse)
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Series
    MF Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)